Abbotsford

ABB 6303 Connector straight thermoplastic 3/4in

Price $42.4859 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:6303
Documents Documents

Description

Straight connector made of thermoplastic, Liquidtight flexible non-metallic conduit fitting. Designed especially for the type A, all-plastic raceways now in use for dynamic machine tool applications. Fittings are constructed of a high-strength, chemically resistant thermoplastic tougher than the raceway itself.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Connector
Type Straight, Type A, Non-Metallic, Flexible Trade Size 3/4 in
Connection External Thread Thread Length 15.24 mm
Material Thermoplastic Color/Finish Blue
Standards UL E23018 Application To Provide a Liquidtight, Dust-Tight Connection Between Flexible, Non-Metallic Conduit and a Box or an Enclosure
UPC 786210063034

Packages

1 - UNIT - 1