Abbotsford

ABB 6322 Connector 90° thermoplastic 1/2in

Price $53.6842 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:6322
Documents Documents

Description

90° angle connector made of thermoplastic, Liquidtight flexible non-metallic conduit fitting. Designed especially for the type A, all-plastic raceways now in use for dynamic machine tool applications. Fittings are constructed of a high-strength, chemically resistant thermoplastic tougher than the raceway itself.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Connector
Type Straight, Type A, Non-Metallic, Flexible, 90° Trade Size 1/2 in
Connection External Thread Thread Length 14.29 mm
Material Thermoplastic Standards UL E23018
Application To Provide a Liquidtight, Dust-Tight Connection Between Flexible, Non-Metallic Conduit and a Box or an Enclosure UPC 786210063225

Packages

1 - UNIT - 1