Abbotsford
SCETSRC15A

IPEX 277079 3/4" Scepter Rigid PVC Fittings Threaded Strain Relief Connector

Price $12.1414 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:277079

Description

Scepter's Threaded Strain Relief Connectors are supplied with all the components you need for a complete connection. The connector body, a selection of grommets and compression rings accepting a range of cord dimensions, a sealing ‘O’ ring and metallic locknut are all supplied in one package. Available in 1/2" and 3/4" threaded hub and 3/4" PVC socket solvent weld configurations to accommodate a variety of applications.

Specifications

Brand Name Ipex Item Name Strain Relief Connector
Trade Size 3/4 in Length 50 mm
Connection Threaded Diameter 34 mm
Material PVC Packaging Quantity 50/Pack
Standards UL514B, cULus Listed, CSA 22.2 18.3 Certified UPC 622454830349

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50