Abbotsford

ABB 2684 Black Beauty™ Liquidtight Connector with Lock Nut 90°, Strain Relief

Price $38.4568 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2684
Documents Documents

Description

BLACK BEAUTY™ nonmetallic liquidtight strain relief fitting made of nylon with a hub size of 3/4 inch.

Specifications

Brand Name ABB Sub Brand Black Beauty™
Item Name Liquidtight Connector with Lock Nut Type 90°, Strain Relief
Trade Size 3/4 in Conductor Size 0.66 - 0.78 in
Thread Length 15.49 mm Material Nylon/Polyamide
Cable Type Sheathed Color/Finish Black
Thread Type NPT Temperature Rating -34 to 105 °C
For Use With Sheathed Cable Includes Sealing Ring
Standards CSA Certified, UL File Number E13938 Application Used to Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief
UPC 786210026848

Packages

1 - UNIT - 1