Description
BLACK BEAUTY™ nonmetallic liquidtight strain relief fitting made of nylon with a hub size of 1-1/2 inch.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Strain Relief Connector |
| Type | Straight | Trade Size | 1-1/2 in |
| Conductor Size | 0.91 - 1.15 in | Connection | NPT |
| Thread Length | 20.63 mm | Material | Polyamide |
| Color/Finish | Black, Untreated | Thread Type | NPT |
| Temperature Rating | -34 to 105 °C | Includes | Sealing Ring, Locknut |
| Standards | UL E13938, CSA Certified, RoHS Compliant | Application | For To Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief |
| UPC | 786210027050 |
Packages
| 1 - UNIT - 1 |