ABB 2942SST Liquidtight Strain Relief Connector Straight
Description
Superior corrosion resistance in wash-down areas and other corrosive environments. Stands up to heat and UV exposure better than nonmetallic fittings.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Strain Relief Connector |
| Type | Straight | Trade Size | 1 in |
| Conductor Size | 0.700 - 0.950 in | Connection | MNPT |
| Material | 304 Stainless Steel | Color/Finish | Metallic |
| Temperature Rating | -20 To 105 °C | Includes | Rubber Bushing |
| Packaging Quantity | 10/Inner, 50/Outer | Standards | UL Listed E13938, CSA Certified |
| Application | For MRO and OEM Applications in Corrosive Environments Such as Food and Beverage and Pharmaceutical Processing Wash Down Area | UPC | 786209878021 |
Packages
| 1 - UNIT - 1 |