Abbotsford
TAB2942SST

ABB 2942SST Liquidtight Strain Relief Connector Straight

Price $97.3946 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2942SST
Documents Documents

Description

Superior corrosion resistance in wash-down areas and other corrosive environments. Stands up to heat and UV exposure better than nonmetallic fittings.

Specifications

Brand Name ABB Item Name Liquidtight Strain Relief Connector
Type Straight Trade Size 1 in
Conductor Size 0.700 - 0.950 in Connection MNPT
Material 304 Stainless Steel Color/Finish Metallic
Temperature Rating -20 To 105 °C Includes Rubber Bushing
Packaging Quantity 10/Inner, 50/Outer Standards UL Listed E13938, CSA Certified
Application For MRO and OEM Applications in Corrosive Environments Such as Food and Beverage and Pharmaceutical Processing Wash Down Area UPC 786209878021

Packages

1 - UNIT - 1