Description
Rangerâ„¢ Liquidtight strain relief fitting is used for industrial flexible cord and cables. Weather stabilized nylon. UL 94-V2. Meets coast guard CG293. Smaller footprint.
Specifications
| Brand Name | ABB | Item Name | Liquidtight Strain Relief Connector |
| Type | 90° | Trade Size | 1/2 in |
| Conductor Size | 1/8 - 3/8 in | Connection | NPT |
| Thread Length | 15.875 mm | Material | Nylon 6/6 |
| Color/Finish | Black | Thread Type | NPT |
| Temperature Rating | -34 to 105 °C | Includes | Sealing Ring, Locknut |
| Standards | UL File Number E13938, CSA File Number 52391 | Application | Provide a Means for Passing a Cord Cable into an Enclosure Through a Bulkhead |
| UPC | 786210797496 |
Packages
| 1 - UNIT - 1 |