Abbotsford
TAB4960NM

ABB ELECTRIFICATION CANADA INC 4960NM Liquidtight Strain Relief Connector 90°

Price $28.9268 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:4960NM
Documents Documents

Description

Rangerâ„¢ Liquidtight strain relief fitting is used for industrial flexible cord and cables. Weather stabilized nylon. UL 94-V2. Meets coast guard CG293. Smaller footprint.

Specifications

Brand Name ABB Item Name Liquidtight Strain Relief Connector
Type 90° Trade Size 1/2 in
Conductor Size 1/8 - 3/8 in Connection NPT
Thread Length 15.875 mm Material Nylon 6/6
Color/Finish Black Thread Type NPT
Temperature Rating -34 to 105 °C Includes Sealing Ring, Locknut
Standards UL File Number E13938, CSA File Number 52391 Application Provide a Means for Passing a Cord Cable into an Enclosure Through a Bulkhead
UPC 786210797496

Packages

1 - UNIT - 1