Abbotsford
TABCCPG36G

ABB CC-PG36-G Gland cable PG thread plastic grey 36"

Price $27.4555 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CC-PG36-G
Documents Documents

Description

TB Nylon cable glands have a sturdy cable sealing mechanism which results in superior strain relief. The compact size ensures quick and easy installation in cramped spaces. The non-metallic construction provides excellent corrosion, chemical and impact resistance. The glands have long threads and locknuts are available.

Specifications

Brand Name T&B IND FITTING Type Cable Glands
Material Nylon Temperature Rating -30 to 80 °C
Standards UL E13938, CSA Application Ideal for Connections and Strain Relief in Cramped Spaces
UPC 786210211688

Packages

50 - UNIT - (50)