Abbotsford
SCECON520FT

IPEX 5 inch x 20 ft Scepter Rigid Conduit

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:032151
Documents Documents

Description

Professional electricians ask for Scepter conduit by name for the quality and superior performance that ensures a long trouble free life. Scepter conduit is light weight and offers excellent chemical resistance, high tensile and impact strength, and the FT-4 rating permits use in non-combustible construction.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Rigid Conduit Type Liquidtight
Trade Size 5 in Length 20 ft
Diameter 5.047 in ID x 5.563 in OD Material PVC
Color Gray Connection Type Bell End
Schedule Rating SCH 40 Standards Buy American Compliant, FT4 Rated
Application For Concrete Tight and Mechanical Protection for Cabling UPC 622454321519

Packages

1 - UNIT - 1