Abbotsford

ABB ELECTRIFICATION CANADA INC 1476 Push Penny Plug 2-1/2 in Polyethylene

Price $18.7111 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1476

Description

PUSH-PENNY® plug made of polyethylene. Wide range of application, can be used with rigid metal conduit, intermediate metal conduit, electrical metallic tubing, all connectors and all bushings. Designed to stand up to normal handling and is functionally unaffected by moisture. To plug open end of conduit or fitting in order to prevent ingress of trash, dirt or moisture during construction and remodeling.

Specifications

Brand Name ABB Item Name Push Penny Plug
Connection Size 2-1/2 in Material Polyethylene
Color Blue Type Non-Metallic Locking Plug for Rigid/IMC Conduit
For Use With Rigid/IMC Conduits Standards CSA Certified
Application Used to Plug Open End of Conduit or Connector in Order to Prevent Ingress of Trash, Dirt or Moisture During Construction and Remodeling UPC 786210014760

Packages

1 - UNIT - 1