Abbotsford
SCE129249

IPEX 5 inch Superduct 22-1/2 Degree Long Sweep Bend, White

Price $142.3017 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:129249
Documents Documents
Country of origin:Canada

Description

Super Duct DBII 22.5° duct elbows come with bell ends, and are specially formulated from a high impact PVC and comply with NEMA TC-9 Standard.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Elbow Connection Size 5 in
Connection Type Solvent Weld x Spigot Material PVC
Color White Type 22-1/2°, Long Sweep
Standards CSA C22.2 No. 211.1 Certified Application For Direct Buried or Concrete Encased Raceway
UPC 622454274587

Packages

1 - UNIT - 1 75 - UNIT - 75