Description
Schedule 40 Elbow, Size 6 Inches, Bend Radius 36 Inches, Bend Angle 90 Degrees, Material PVC, Belled End
Specifications
| Brand Name | ABB | Sub Brand | Carlon® |
| Item Name | Elbow | Type | 90°, Belled End, Bend |
| Connection Size | 6 in | Bend Radius | 36 in |
| Material | PVC | Color | Gray |
| Dimensions | 6-5/8 in OD | Wall Thickness | SCH 40 |
| For Use With | Rigid Non-Metallic Conduit | Standards | UL File Number E323335 |
| UPC | 034481196785 |
Packages
| 1 - UNIT - 1 |