Abbotsford

ABB ELECTRIFICATION CANADA INC 1953 Chase Nipple 5 in Malleable Iron

Price $1,008.2557 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1953
Documents Documents

Description

CHASEĀ® Nipple features rugged construction used to effectively bush factory or field-punched, cut or drilled holes in metal boxes or enclosures and to couple boxes back-to-back.

Specifications

Brand Name ABB Item Name Chase Nipple
Type Insulated Trade Size 5 in
Material Malleable Iron For Use With Rigid/IMC Conduit
Standards UL E23018, CSA Certified Application To Effectively Bush Factory or Field-Punched, Cut or Drilled Holes in Metal Boxes or Enclosures, To Couple Boxes Back-to-Back
UPC 786210019536

Packages

5 - UNIT - (5)