Abbotsford
SCELMO25

IPEX 069641 1 1/4" Scepter Rigid PVC Fittings Long Meter Offset

Price $25.6898 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069641

Description

Scepter Long Meter Offset is made of durable rigid PVC and used to connect PVC conduit to a meter box. The offset is designed to move the path of the conduit away from a wall into the holes in the box or meter box. Featuring two plain ends to allow for solvent welds.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Long Meter Offset Type METER OFFSET
Trade Size 1-1/4 in Connection Straight
Diameter 1 1/4 in Material PVC
Application Electrical Rigid PVC Conduit Fitting UPC 622454696419

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25