Abbotsford
SCELMO35

IPEX 069646 2" Scepter Rigid PVC Fittings Long Meter Offset

Price $24.3375 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:069646

Description

Scepter Long Meter Offset is made of durable rigid PVC and used to connect PVC conduit to a meter box. The offset is designed to move the path of the conduit away from a wall into the holes in the box or meter box. Featuring two plain ends to allow for solvent welds.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Long Meter Offset Type LONG METER OFFSET
Trade Size 2 in Connection Straight
Diameter 2 in Material PVC
Application Electrical Rigid PVC Conduit Fitting UPC 622454696464

Packages

1 - UNIT - 1