ABB 880F-G Body conduit with cover 2-1/2 & 3" form-8 grey
Description
OCALâ„¢ Cover is use for body conduit. Easy Access for Pulling, Splicing, Mounting and Maintenance.
Specifications
| Brand Name | Ocal | Size | 2-1/2 - 3 in |
| Material | Iron | Type | Form 8 Conduit Body Cover |
| Standards | UL E2969 | Application | Cover for Conduit Body |
| UPC | 704508438142 |
Packages
| 1 - UNIT - 1 |