Abbotsford
TAB880FG

ABB 880F-G Body conduit with cover 2-1/2 & 3" form-8 grey

Price $530.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:880F-G

Description

OCALâ„¢ Cover is use for body conduit. Easy Access for Pulling, Splicing, Mounting and Maintenance.

Specifications

Brand Name Ocal Size 2-1/2 - 3 in
Material Iron Type Form 8 Conduit Body Cover
Standards UL E2969 Application Cover for Conduit Body
UPC 704508438142

Packages

1 - UNIT - 1