Abbotsford
TAB10550PVC

ABB ELECTRIFICATION CANADA INC 10550PVC Watertight Fitting PVC Coated

Price $168.3476 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10550PVC

Description

Star TeckĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand B Fittings,T
Item Name Watertight Fitting Connection Size 1-1/4 in
Material Malleable Iron Type Watertight, Straight
Color Black Finish PVC Coated
Dimensions 1-3/8 - 1-5/8 in OD Jacket Specifications When using Fittings on Single Conductor Cable, Aluminum Fittings and Aluminum Locknuts Must be used
Standards CSA 4484 UPC 786210307947

Packages

1 - UNIT - 1