Abbotsford
ARLMK250ASFX

ARLINGTON INDUSTRIES MK250ASFX 2-1/2 inch 200Amp Mast Kit

Price $135.9854 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:MK250ASFX

Description

Mast Kit, 2" trade size. Kit provides an assortment of service entrance mast components for installing overhead service drops in residential and commercial buildings using conduit. Includes Entrance Cap, Roof Flashing, Wire holder, Ampere Service.

Specifications

Brand Name Arlington Item Name Mast Kit
Size 2-1/2 in Material Aluminum
Type Mast Kit Color/Finish Silver
Dimensions 14.508 in L x 10.768 in W x 1.69 in H Includes Entrance Cap, Roof Flashing, Wire Holder, Ampere Service
Application For Installing Overhead Service Drops in Residential and Commercial Buildings using Conduit UPC 018997422552

Packages

1 - UNIT - 1