Description
HYDEL 2 1/2" Bungalow Service Entrance Mast.
Specifications
| Brand Name | Hydel | Item Name | Service Entrance Mast |
| Material | High Tensile Steel Tubing | Finish | Triple Galvanized |
| Dimensions | 2-1/2 in OD x 12 ft L |
Packages
| 1 - UNIT - 1 |
HYDEL 2 1/2" Bungalow Service Entrance Mast.
| Brand Name | Hydel | Item Name | Service Entrance Mast |
| Material | High Tensile Steel Tubing | Finish | Triple Galvanized |
| Dimensions | 2-1/2 in OD x 12 ft L |
| 1 - UNIT - 1 |