Abbotsford
MICKIT100NBMH

ABB KIT-100NBMH Microlectric® Service Mast Kit Mast Kits

Price $174.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:KIT-100NBMH
Country of origin:Canada

Description

Mast kit consist of 1 MM104, 3 MM251, 1 MH200 and 1 MM505N.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Service Mast Kit Type Mast Kits
Number of Pieces 6 Specifications 100 A
Includes (1) MM104 Entrance Cap, (3) MM251 Strap Complete with 3/8 x 4 in Lag Bolts, (1)) MH200 Mast Coupler and (1) MM505N Flange Complete with Neoprene Collar Application For New-Brunswick, Newfoundland
UPC 624871052632

Packages

1 - UNIT - 1