Abbotsford
MICKIT200MH

ABB KIT-200MH Microlectric® Mast Kit Mast Kits

Price $237.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:KIT-200MH
Country of origin:Canada

Description

Mast kit for suitable for Quebec which contains one each entrance cap, heavy duty rack, flange c/w neoprene collar, mast coupler and three strap c/w 3/8x5 inch lag bolts.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Mast Kit Type Mast Kits
Specifications 200 A Includes (1) MM202 Entrance Cap, (1) MM201 Heavy Duty Rack, (1) MM505N Flange Comes with Neoprene Collar, (3) MM255 Strap Comes with 3/8 x 5 in Lag Bolt, (1) MH200 Mast Coupler
Application For New-Brunswick, Prince Edward Island, Quebec, Ontario, Manitoba, Saskatchewan UPC 624871030975

Packages

1 - UNIT - 1