Abbotsford
MICKIT200NSMH

ABB ELECTRIFICATION CANADA INC KIT-200NSMH MAST KIT 200 AMP NOVA SCOTIA

Price $231.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:KIT-200NSMH

Description

Mast kit consist of 1 MM202, 1 MH200, 3 MM251 and 1 MM505N. For Nova-Scotia.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Service Mast Kit Type Mast Kits
Number of Pieces 6 Specifications 200 A
For Use With Nova-Scotia Includes (1) MM202 Entrance Cap, (1) MH200 Mast Coupler, (3) MM251 3/8 in x 4 in Strap Complete with Lag Bolt, and (1) MM505N Flange Complete with Neoprene Collar
Application For Nova-Scotia UPC 624871005980

Packages

1 - UNIT - 1