Abbotsford
MICMM401

ABB ELECTRIFICATION CANADA INC MM401 Microlectric® Support Clamp Clamps Steel

Price $42.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM401

Description

Microlectric® clamp without bolt and washer constructed from steel, silver coloured. Applications in all provinces.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Support Clamp Type Clamps
Mounting Screw Hole Material Steel
Application For Service Entrance Masts UPC 624871007168

Packages

1 - UNIT - 1