Abbotsford
MICMM445

ABB MM445 Microlectric® Support Clamp Support Clamps Steel

Price $46.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MM445

Description

Support clamp for use with service entrance mast.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Support Clamp Type Support Clamps
Material Steel Includes 5/8 x 4-1/2 in Fully Threaded Bolt and 4 x 4 in Square Washer
Application For Service Entrance Masts UPC 624871007175

Packages

1 - UNIT - 1