Abbotsford
MICMM501

ABB MM501 Collar steel silver Microlectric

Price $19.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MM501
Country of origin:Canada

Description

Microlectric® collar constructed from steel, silver coloured.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Collar Material Steel
Color Silver Type Collars
Dimensions 5 in W Application To Protect the Roof Where the Mast Is Installed
UPC 624871007083

Packages

1 - UNIT - 1