Abbotsford
MICMM602

ABB MM602 Microlectric® Meter Spacer Spacers Steel

Price $22.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MM602
Country of origin:Canada

Description

Spacer only (less strap, bolt and washer). Suggested for brick applications with MM201 less pipe strap.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Spacer Type Spacers
Material Steel Standards UL Listed, CSA Certified
Application For Service Entrance Masts UPC 624871007243

Packages

1 - UNIT - 1