Abbotsford
MICMM603

ABB ELECTRIFICATION CANADA INC MM603 Microlectric® Meter Spacer with Pipe Strap Spacers Steel

Price $32.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM603

Description

Spacer with pipe strap less bolt and washer.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Spacer with Pipe Strap Type Spacers
Material Steel Application For Service Entrance Masts
UPC 624871007250

Packages

1 - UNIT - 1