Abbotsford
MICMM150

ABB MM150 Reducer female silver 1-1/2in MICROLECTRIC

Price $47.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MM150

Description

MICROLECTRIC® female reducer for service mast type.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Reducer Connection Size 1-1/2 in
Connection Type Female Material Zinc
Type Reducers Color Silver
Standards CSA 27716 Application For Reducing Size of MAST Entering a Meter Socket Hub
UPC 624871007298

Packages

1 - UNIT - 1