Abbotsford
MICMM200P

ABB ELECTRIFICATION CANADA INC MM200P Microlectric® Reducer 2 in 50.8 mm ID x 69.85 mm OD Silver

Price $97.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM200P

Description

2 inch female reducer for old style 2-3/4 inch service masts.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Reducer Connection Size 2 in
Connection Type Female Material Zinc
Type Reducers Color Silver
Finish Polished Dimensions 50.8 mm ID x 69.85 mm OD
For Use With Old Style 2-3/4 in Service Masts Application For old style 2-3/4 inches service masts
UPC 624871022185

Packages

1 - UNIT - 1