Abbotsford
MICMM202P

ABB ELECTRIFICATION CANADA INC MM202P Microlectric® Service Entrance Cap 2 in Cast Aluminum Silver

Price $170.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MM202P

Description

Microlectric entrance cap (2 inch) for old style 2-3/4 inch service masts, silver colour.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Service Entrance Cap Type Entrance caps
Size 2 in Material Cast Aluminum
Color Silver For Use With 2-3/4 in Mast
Standards CSA Certified Application For Overhead Installation
UPC 624871022178

Packages

1 - UNIT - 1