Abbotsford
CSPA822

ABB A822 Superstrut® Raceway Joiner with Seal 7-1/4 in L x 184.22 mm W x 42.87 mm H Steel for A Series Channel

Price $57.8946 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A822

Description

SUPERSTRUT® raceway joiner with seal made of steel. GoldGalv® finish. For use with A-series channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Raceway Joiner with Seal Material Steel
Color/Finish Gold/Bronze Dimensions 7-1/4 in L x 184.22 mm W x 42.87 mm H
For Use With A Series Channel Standards UL E55274 Listed
Application Surface Raceway and Lighting Systems UPC 616013125854

Packages

25 - UNIT - (25)