Abbotsford

WIREMOLD 2711 Uniduct 2700 Series Flat Elbow Fitting, Ivory

Price $3.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:2711
Documents Documents

Description

Uniduct® Flat elbow fitting. Makes right angle turns in 2700 series raceway on same surface.


Makes right angle turns in 2700 Series Raceway on same surface.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Flat Elbow Connection Size 3/4 x 3/8 in
Connection Type Snap-On Material PVC
Color Ivory Finish Coated
Type 90° Series/Model 2700
Dimensions 1-1/2 in L For Use With Uniduct 2700, 2800, 2900 Series Raceway
Standards UL Listed Application Commercial, Office, Residential
UPC 786776039337

Packages

1 - UNIT - 1 10 - UNIT - 10