Abbotsford
CSPA1202HS10PGC

ABB ELECTRIFICATION CANADA INC A1202HS10PGC Superstrut® Channel 12 ga Steel Pre-Galvanized 10 ft Lx 1-5/8 in W

Price $33.9613 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A1202HS10PGC

Description

Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Half Slotted Pre-Galvanized Steel with 9/16 Inch X 1-1/8 Inch Slots on 2 Inch Centers, Back to Back Combination


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Type Half Slot, Back to Back
Length 10 ft Width 1-5/8 in
Material 12 ga Steel Finish Pre-Galvanized
Application For Support and Framing usages UPC 616013125991

Packages

10 - UNIT - (10)