Abbotsford
CSPA1200HS10HDGC

ABB A1200HS10HDGC Superstrut® Metal Channel without Connector 12 ga Steel Hot-Dipped Galvanized 10 ft Lx 1-5/8 in W

Price $14.6524 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB
Manufacturer #:A1200HS10HDGC
Country of origin:Canada

Description

Channel, A series, Cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel without Connector Type Channels and Concrete Inserts
Height 1-5/8 in Length 10 ft
Width 1-5/8 in Hole Pattern Half Slotted
Load Capacity 3000 lb Material 12 ga Steel
Finish Hot-Dipped Galvanized Application Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere Along the Continuous Slot
UPC 786210603261

Packages

10 - UNIT - (10)