Abbotsford
CSPA1200HS20PGC

ABB ELECTRIFICATION CANADA INC A1200HS20PGC Superstrut® Metal Channel without Connector 12 ga Steel Pre-Galvanized 20 ft Lx 1-5/8 in W

Price $6.3687 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 20
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A1200HS20PGC

Description

Channel, A series, Cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel without Connector Type Channels and Concrete Inserts
Height 1-5/8 in Slot Size 9/16 in
Length 20 ft Width 1-5/8 in
Hole Pattern Half Slotted Load Capacity 3000 lb
Material 12 ga Steel Finish Pre-Galvanized
Application Casting Into Concrete Walls, Floors or Ceilings to Provide for Attachment Anywhere Along the Continuous Slot UPC 786210561981

Packages

20 - UNIT - (20)