Abbotsford
CSPA30220PGC

ABB ELECTRIFICATION CANADA INC A302-20PGC Insert concrete channel 20'

Price $37.7513 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A302-20PGC

Description

Insert with end caps and foam closure strip installed. Design Load: 2000 lb per foot in hard rock concrete with a safety factor of 3.


Made or assembled in Canada.

Specifications

Brand Name Superstrut Type Concrete Inserts (Series 300)
Length 20 ft Material Steel
Finish Galvanized Color Silver
UPC 786210246994

Packages

500 - UNIT - (500)