Abbotsford
CSPD120010SS6

ABB ELECTRIFICATION CANADA INC D120010SS6 Superstrut® Metal Channel 12 ga V4A 316 Stainless steel 10 ft Lx 1-5/8 in W

Price $33.5123 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:D120010SS6

Description

SUPERSTRUT® channel for casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Metal Channel Type Metal Channels
Height 25.4 mm Length 10 ft
Width 1-5/8 in Material 12 ga V4A 316 Stainless steel
Application Used to Mount, Brace, Support or Connect Structural Loads in Building Construction Such as Pipe or Electrical or Data Wire UPC 616013106303

Packages

10 - UNIT - (10)