Abbotsford
CSPNMSSP158120

ABB NM-SSP158-120 Superstrut® Non-Metallic Channel Polyester 10 ft Lx 1-5/8 in W

Price $18.7605 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NM-SSP158-120

Description

SUPERSTRUT® solid single strut channel with combinations and hole pattern.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Non-Metallic Channel Type Channels and Concrete Inserts
Height 1-5/8 in Length 10 ft
Width 1-5/8 in Material Polyester
Color Light Gray UPC 616013112564

Packages

40 - UNIT - (40)