Abbotsford
CSPNMSSP158D120

ABB ELECTRIFICATION CANADA INC NM-SSP158D-120 Superstrut® Non-Metal Channel Polyester Resin 10 ft Lx 1-5/8 in W

Price $64.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NM-SSP158D-120

Description

Non metallic strut system. Available in a choice of resins either vinyl ester or polyester.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Non-Metal Channel Type Simple U-Profile, Double
Height 1-5/8 in Length 10 ft
Width 1-5/8 in Hole Pattern Slotted
Material Polyester Resin Color Gray
UPC 785055630692

Packages

1000 - UNIT - (1000)