Abbotsford
CSPNMSSP158D240

ABB NM-SSP158D-240 Channel polyester 1-5/8" double 20ft

Price $65.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NM-SSP158D-240

Description

Non metallic strut system. Available in a choice of resins either vinyl ester or polyester.

Specifications

Brand Name ABB Height 1.625 in
Length 20 ft Width 1.625 in
Material Polyester Color Gray
UPC 622538090423

Packages

1000 - UNIT - (1000)