Abbotsford
CSPNMSSV158120

ABB ELECTRIFICATION CANADA INC NM-SSV158-120 STRUT 1 5/8X1 5/8 X 10 VINYLESTER

Price $19.6882 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NM-SSV158-120

Description

Channel Nonmetallic Strut System. Vinylester. 1-5/8 Inch X 1-5/8 inch wide. 10 Foot Length. Single. Solid. Beige.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Non-Metallic Single Channel Type Metal Channels
Length 10 ft Width 1-5/8 in
Material Vinylester Color Beige
Application For Support and Framing Applications UPC 616013112335

Packages

100 - UNIT - (100)