Abbotsford
CSPAB201

ABB ELECTRIFICATION CANADA INC AB201 Superstrut® 90° Angle 1-5/8 in Lx 2-1/4 in Hx

Price $6.6164 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB201

Description

Fitting are used with 12, 14 or 16 gauge channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Type 90 degree Angle Fittings
Length 1-5/8 in Height 2-1/4 in
Thickness 1/4 in Material Steel
Finish Gold Galvanized Application For use in Metal Framing
UPC 616013257111

Packages

50 - UNIT - (50)