Abbotsford
CSPAB202

ABB ELECTRIFICATION CANADA INC AB202 Superstrut® 90° Angle Fitting 2 in Lx 1-7/8 in Hx

Price $9.6071 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB202

Description

SUPERSTRUT® GOLDGALV® 90° bracket made of carbon steel. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 35 lb weight/C, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Fitting Type 90 degree Angle Fittings
Length 2 in Height 1-7/8 in
Thickness 1/4 in Hole/Slot Size 9/16 in
Material Steel Finish Gold Galvanized
Series/Model 200 Application For use in Metal Framing
UPC 616013258019

Packages

50 - UNIT - (50)