Abbotsford
CSPAB204EG

ABB ELECTRIFICATION CANADA INC AB204EG Superstrut® 90° Angle Fitting 3-1/2 in Lx 2-1/4 in Hx

Price $7.9645 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB204EG

Description

Superstrut® 90° Bracket is manufactured from electro galvanized carbon steel. Suitable for use with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Fitting Type 90 degree Angle Fittings
Length 3-1/2 in Height 2-1/4 in
Thickness 1/4 in Hole/Slot Size 9/16 in
Material Steel Finish SilverGalv
Application For use in Metal Framing UPC 616013007495

Packages

1 - UNIT - 1