Abbotsford
CSPAB274HDG

ABB ELECTRIFICATION CANADA INC AB274HDG Strut 90° steel 3-1/2x1-5/8x2-1/4in SUPERSTRUT

Price $35.9767 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB274HDG

Description

SUPERSTRUT® 90° strut made of hot-dipped galvanized steel.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Angle Type 90°
Length 1-5/8 in Width 3-1/2 in
Height 1/4 in Material Steel
Finish Hot-Dip Galvanized UPC 616013106082

Packages

20 - UNIT - (20)