ABB ELECTRIFICATION CANADA INC AB284RHDG Superstrut® 90° Corner Angle 5-3/8 in Lx 4-1/8 in Hx 7 Holes
Description
SUPERSTRUT® 90° strut made of hot-dipped galvanized steel. Right corner strut.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | 90° Corner Angle | Type | Right |
| Length | 5-3/8 in | Width | 3-1/2 in |
| Height | 4-1/8 in | Number of Holes | 7 |
| Material | Steel | Finish | Hot-Dipped Galvanized |
| Application | For Metal Framing | UPC | 616013083079 |
Packages
| 1 - UNIT - 1 |