Abbotsford
CSPAB299

ABB ELECTRIFICATION CANADA INC AB299 Superstrut® 90° Angle Fitting 2 in Lx 2 in Hx 2 Holes

Price $10.1398 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB299

Description

Fitting are used with 12, 14 or 16 gauge channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Fitting Type Bracket, Corrosion-Resistance
Length 2 in Width 1-5/8 in
Height 2 in Number of Holes 2
Hole/Slot Size 1-1/2 in Material Steel
Finish Gold Galvanized Application For Use in Metal Framing Applications
UPC 616013280430

Packages

50 - UNIT - (50)